Skip Content
GLOVES FITTER HI-VIZ THINSUL LINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES FITTER HI-VIZ THINSUL LINED

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG40-9-2875
  • Mfr. Model # 40-9-2875
  • UNSPSC # 46181537
  • CATALOGUE PAGE # 2428
  • Shipping Weight 0.48 lbs

Product Details

These gloves feature a high visibility back and include a reflective stripe, as well as a premium winter lining.

Technical Specs

  • Application General Purpose
  • Item Leather Gloves
  • Cuff Safety
  • Hand Left/Right
  • Lining Thinsulate(R)
  • Thumb Style Wing
  • Sold As Pair
  • Stitching Material Cotton/Polyester
  • Leather Palm Material Cowhide
  • Colour High Visibility Orange
  • Glove Size Large

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list