Skip Content
GLOVES FITTER DBL PALM/INDEX FINGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES FITTER DBL PALM/INDEX FINGER

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG271DP
  • Mfr. Model # 271DP
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2426
  • Shipping Weight 0.52 lbs

Product Details

Cotton back gloves with leather palm are cooler and more economical then 100% leather. Safety cuffs, leather knuckle straps and cotton lined palms. Premium quality.

Technical Specs

  • Item Split Leather Fitters, Double Palm
  • Application Lumber Industry, Warehousing, Construction Maintenance, Steel and Iron Industry, General Purpose
  • Cut Gunn
  • Size Large
  • Back Material Cotton, Canvas
  • Lining Fleece Palm Lining
  • Thumb Style Wing

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List