GLOVES FITTER 3 IN 1 THINSULATE LIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES FITTER 3 IN 1 THINSULATE LIN

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG9-1031XL
  • Mfr. Model # 9-1031XL
  • UNSPSC # 46181537
  • CATALOGUE PAGE # 2436
  • Shipping Weight 0.8 lbs

Product Details

Three-In-One split cowhide fitters glove, X-large. Split cowhide leather glove combination. Features a split leather fitters glove with a knit wrist polar fleece pull-out liner. Can be worn seperately or as a unit.

Technical Specs

  • Item 3-in-1 Split Cowhide Fitters Glove
  • Size X-Large
  • Colour Black
  • Cut Mitt
  • Length 13
  • Temp. Range N/A
  • Lining Thinsulate Liteloft THL 2 Lining
  • Closure Type Slip On
  • Coating Material non coated
  • Thumb Style Keystone
  • Palm Construction Deerskin Leather
  • Back Material Nylon
  • Finger Material Deerskin and Nylon
  • Finger Style Mitten

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list