Skip Content
GLOVES FIREFIGHTERS COWHIDE THERMAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES FIREFIGHTERS COWHIDE THERMAL

LAURENTIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTG14325SML
  • Mfr. Model # 14325SML
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2442
  • Shipping Weight 1.0 lbs

Product Details

Fire fighters glove, heat-resistant split cowhide leather with breathable barrier and wool liner, cut-resistant Kevlar knit wrist with leather pull top, size small.

Technical Specs

  • Item Treated Cowhide with Modacrylic Liner
  • Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list