GLOVES FASTFIT INSULATED SZ XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES FASTFIT INSULATED SZ XXL

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMFF95-012
  • Mfr. Model # MFF95-012
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Application Cold Weather
  • Colour Black
  • Item Glove
  • Size 2X-Large
  • Closure Type Elastic
  • Cuff Extended
  • Lining Fleece
  • Back Material Water Repellent
  • Palm Material Clarino(R)
  • Thumb Style Full
  • Palm Construction Seamless
  • Stitching Material Thread
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list