Skip Content
GLOVES FASTFIT INSULATED SZ S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES FASTFIT INSULATED SZ S

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMFF95-008
  • Mfr. Model # MFF95-008
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Application Cold Weather
  • Size Small
  • Item Glove
  • Colour Black
  • Closure Type Elastic
  • Cuff Extended
  • Lining Fleece
  • Palm Material Clarino(R)
  • Back Material Water Repellent
  • Thumb Style Full
  • Palm Construction Seamless
  • Finger Style Full
  • Stitching Material Thread

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list