GLOVES,FASTFIT,BLACK,XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,FASTFIT,BLACK,XXL

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMFF05-012
  • Mfr. Model # MFF-05-012
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

Mechanix Wear(R) Fastfit(R) glove, colour black, size xx-large.

Technical Specs

  • Application Multiple-Purpose
  • Colour Black
  • Item Mechanics Gloves
  • Size 2XL
  • Cuff Shirred
  • Lining Padded Spandex
  • Closure Type Slip On
  • Palm Material Synthetic Leather
  • Back Material Spandex/Padded
  • Thumb Style Keystone
  • Palm Construction Synthetic Leather
  • Stitching Material Nylon
  • Sub-Category Leather
  • Knuckle Padding Material Padded Spandex
  • Finger Style Full

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list