GLOVES EXTRCATION XTREME 11IN MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES EXTRCATION XTREME 11IN MED

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG10615MED
  • Mfr. Model # 10615MED
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Glove, extreme tactical, shock absorbant palm, breathable lycra back, elastic wrist, wind and rain proof, 11 inches Length Size Medium.

Technical Specs

  • Size Medium
  • Item Extrication Glove, Yellow and Black, 11"
  • Palm Material Kevlar(R)
  • Cuff 11"
  • Finger Style Armortex(R) Reinforced

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list