Skip Content
GLOVES ELIMINATOR SILICONE FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES ELIMINATOR SILICONE FREE

ELIMINATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL78-403-9
  • Mfr. Model # 78-403-9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Product Details

Low linting 100% polyester, lightweight. Continuous filament fiber prevents the linting inherent in most spun yarns. Cleanroom washed and packaged after knitting to remove any residual particles. Produced in a silicone-free environment. Ideal for high dex

Technical Specs

  • Size X-Large
  • Glove Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list