Skip Content
GLOVES ECO BAMBOO FOAM CTD GRN SML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVES ECO BAMBOO FOAM CTD GRN SML

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON77-700-07
  • Mfr. Model # 77-700-07
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Gardening, Landscaping, Shipping / Receiving
  • Colour Green
  • Gauge 13
  • Item Bamboo Gloves, Eco-Friendly Gloves, General Work Gloves
  • Size Small
  • Length 8,66"
  • Cuff Knit Wrist
  • Standards EN388
  • Coating Coverage Palm Coated
  • Lining String Knit Bamboo
  • Coating Material Latex
  • Thumb Style Straight
  • Coating Finish Foam Latex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list