GLOVES ECO BAMBOO FOAM CTD GRN LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES ECO BAMBOO FOAM CTD GRN LGE

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON77-700-09
  • Mfr. Model # 77-700-09
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Green
  • Application Gardening, Landscaping, Shipping / Receiving
  • Gauge 13
  • Item Bamboo Gloves, Eco-Friendly Gloves, General Work Gloves
  • Length 9.45"
  • Size Large
  • Lining String Knit Bamboo
  • Cuff Knit Wrist
  • Coating Material Latex
  • Standards EN388
  • Thumb Style Straight
  • Coating Coverage Palm Coated
  • Coating Finish Foam Latex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list