Skip Content
GLOVES DYNEEMA PU COATED SIZE 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVES DYNEEMA PU COATED SIZE 9

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG99-1-9756-9
  • Mfr. Model # 99-1-9756-9
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2448
  • Shipping Weight 0.14 lbs

Product Details

Dyneema(R) polyurethane coated, palm and fingers gloves, large.

Technical Specs

  • Size Large
  • Item Glove, Dyneema M,2 Register En Polyurethane Coated, Palm and Fingers
  • Weight Lightweight
  • Standards EN388 CE4543 Cut Level 5
  • Palm Material Polyurethane
  • Coating Material Polyurethane
  • Lining Dyneema(R) knit
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Back Material Dyneema(R) knit

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List