Skip Content
GLOVES DYNEEMA CUT 5 LATX PLM WINTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES DYNEEMA CUT 5 LATX PLM WINTR

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG99-9-9753-10
  • Mfr. Model # 99-9-9753-10
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2448
  • Shipping Weight 4.8 lbs

Product Details

Seamless Dyneema(R) 10 guage knit. Crinkle latex palm provides excellent grip, flexibility, and durability. Terry liner provides extra warmth. EN388 standard CE 4544 (cut level 5).

Technical Specs

  • Standards EN388 CE4544 Cut Level 5
  • Weight Lightweight
  • Abrasion Resistant Yes
  • Back Material Dyneema(R) knit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list