GLOVES DURATOUCH 3MIL VYNL 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES DURATOUCH 3MIL VYNL 100/BX

DURA-TOUCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL34-700LGE
  • Mfr. Model # 34-700LGE
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

VersaTouch(TM) vinyl disposable gloves, 5-mil PVC. They offer near bare hand dexterity and sensitivity. Lightly powdered. 100 gloves per dispenser. Agriculture Canada accepted.

Technical Specs

  • Colour White
  • Size Large
  • Disposable Glove Material Vinyl
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Glove Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list