Skip Content
GLOVES DRIVERS THINSULATE 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES DRIVERS THINSULATE 10

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG1581TFL10
  • Mfr. Model # 1581TFL10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2433
  • Shipping Weight 0.38 lbs

Product Details

All-leather grain Driver-style winter gloves. One-piece back has shirred elastic gathering for ease of fit. Fully lined with 3M(TM) C-100 Thinsulate(TM). Natural leather colour. Size 10.

Technical Specs

  • Colour Beige
  • Item Grain Cowhide Driver, Fleece Lined
  • Size 10
  • Lining C-100 Thinsulate Lining
  • Back Material Grain Cowhide Leather
  • Cut Gunn
  • Temp. Range N/A
  • Length 9.75
  • Cuff Hemmed
  • Closure Type Slip On
  • Coating Material non coated
  • Palm Material Grain Cowhide Leather
  • Finger Material Grain cowhide
  • Thumb Style Keystone
  • Thumb Material Grain Cowhide
  • Finger Style Full

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list