GLOVES DRIVERS PREM LEATHER XL 3PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES DRIVERS PREM LEATHER XL 3PK

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGLD1XL3
  • Mfr. Model # GLD1XL3
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2433
  • Shipping Weight 0.63 lbs

Product Details

Top grain cowhide leather Drivers gloves with shirred elastic wrist. Features Keystone thumb design - a double thickness of leather at the base of the thumb for added reinforcement and padding at a key wear point. X-Large, 3-Pack.

Technical Specs

  • Colour Beige
  • Item Leather Gloves
  • Cuff Shirred
  • Thumb Style Keystone
  • Glove Size X-Large

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list