Skip Content
GLOVES DRIVERS PREM LEATHER M 6PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES DRIVERS PREM LEATHER M 6PK

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGLD1M6
  • Mfr. Model # GLD1M6
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2433
  • Shipping Weight 1.33 lbs

Product Details

Top grain cowhide leather Drivers gloves with shirred elastic wrist. Features Keystone thumb design - a double thickness of leather at the base of the thumb for added reinforcement and padding at a key wear point. Madium, 6-Pack.

Technical Specs

  • Item Leather Gloves
  • Colour Beige
  • Cuff Shirred
  • Thumb Style Keystone
  • Glove Size Medium

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list