Skip Content
GLOVES DRIVERS LND GRN COW SZ.9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES DRIVERS LND GRN COW SZ.9

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG1571-7-9
  • Mfr. Model # 1571-7-9
  • UNSPSC # 46181537
  • CATALOGUE PAGE # 2433
  • Shipping Weight 0.25 lbs

Product Details

Driver style winter gloves are identified by their one-picece back, and gathering or shirred elastic on the front or the back of the wrist. Made with all leather grain and fleece lining. Size small.

Technical Specs

  • Item Grain Cowhide Driver, Fleece Lined
  • Size Small
  • Cut Gunn
  • Colour Beige
  • Length 9.75
  • Temp. Range N/A
  • Closure Type Slip On
  • Palm Material Grain Cowhide Leather
  • Lining Full Fleece Lining
  • Back Material Grain Cowhide Leather
  • Coating Material non coated
  • Cuff Hemmed
  • Thumb Style Straight
  • Finger Style Full
  • Finger Material Grain cowhide
  • Thumb Material Grain Cowhide

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list