Skip Content
GLOVES DRIVERS LND GRN COW SZ.12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES DRIVERS LND GRN COW SZ.12

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG1571-7-12
  • Mfr. Model # 1571-7-12
  • UNSPSC # 46181537
  • CATALOGUE PAGE # 2433
  • Shipping Weight 0.28 lbs

Product Details

Driver style winter gloves are identified by their one-picece back, and gathering or shirred elastic on the front or the back of the wrist. Made with all leather grain and fleece lining. Size extra large.

Technical Specs

  • Item Grain Cowhide Driver, Fleece Lined
  • Size X-Large
  • Colour Beige
  • Length 9.75
  • Cut Gunn
  • Temp. Range N/A
  • Cuff Hemmed
  • Closure Type Slip On
  • Coating Material non coated
  • Lining Full Fleece Lining
  • Palm Material Grain Cowhide Leather
  • Back Material Grain Cowhide Leather
  • Thumb Style Straight
  • Finger Material Grain cowhide
  • Finger Style Full
  • Thumb Material Grain Cowhide

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List