Skip Content
GLOVES DRIVER  HIVIS ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES DRIVER HIVIS ORANGE

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG20-1-1582XL
  • Mfr. Model # 20-1-1582XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2432
  • Shipping Weight 0.22 lbs

Product Details

Grain cowhide, orange high visibility driver glove, extra large. Hi-viz breathable stretch back, Hi-viz reflective striping and elastic back.

Technical Specs

  • Item Drivers Glove
  • Size X-Large
  • Colour Orange
  • Back Material Grain Cowhide Leather With Hi-Viz Fabric

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List