GLOVES DRIVER GRN COW SZ.10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES DRIVER GRN COW SZ.10

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG1571-10
  • Mfr. Model # 1571-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2432
  • Shipping Weight 0.25 lbs

Product Details

Grain leather driver's glove is identified by its one-piece back, and have a gathering or shirred elastic on the front or the back of the wrist. Applications: vehicle drivers, warehouse operators, equipment operators, and contractor yard personnel.

Technical Specs

  • Item Grain Leather Drivers Unlined
  • Application Vehicle Drivers, Warehouse Operators, Equipment Operators, Contractor Yard Personnel
  • Thumb Style Straight
  • Glove Size Medium

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list