Skip Content
GLOVES DRIVER DEERSKIN LEATHER SML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES DRIVER DEERSKIN LEATHER SML

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG20-1-366SML
  • Mfr. Model # 20-1-366SML
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2432
  • Shipping Weight 0.5 lbs

Product Details

Top grain, deerskin, driver glove, size small.

Technical Specs

  • Application General Purpose
  • Item Drivers Glove, Top Grain Deerskin
  • Cuff Rolled
  • Hand Left/Right
  • Stitching Material Cotton/Polyester
  • Sold As Pair
  • Thumb Style Keystone
  • Leather Palm Material Deerskin
  • Colour Tan
  • Glove Size Small

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list