GLOVES DISPOSABLE VINYL LGE 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES DISPOSABLE VINYL LGE 100/BX

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT525/L
  • Mfr. Model # T525/L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.53 lbs

Product Details

Viny-task 100% vinyl has an excellent sensitivity and dexterity. Protects against product or personal contamination. Could be reusable. 5-mil thickness.

Technical Specs

  • Length 9.0"
  • Colour Clear
  • Material Vinyl
  • Standards CFIA
  • Cuff Rolled
  • Size Large
  • Powdered/Powder Free Powdered
  • Sold As Box of 100
  • Application Agriculture, Chemical, Food Services, Manufacturing, Pharmaceutical
  • Item Disposable Gloves
  • Resists Abrasion, Chemical Resistance
  • Glove Finish Type Smooth
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Disposable Glove Grade Exam, Medical
  • Glove Size Large
  • Disposable Glove Material Vinyl
  • Glove Length 9"