GLOVES DISPOSABLE NITRILE 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES DISPOSABLE NITRILE 100/BX

MARIGOLD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMDNT10BPF-SML
  • Mfr. Model # NT10BPF-SML
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Disposable 100% nitrile gloves. Polymer coating on inside for easy donning (NT10B PF). Strong and light with good puncture resistance. Textured finish for improved grip. Tear resistant rolled cuff. CFIA compliant for food applications. 10 inch length. 5 mil thickness.

Technical Specs

  • Disposable Glove Grade Food
  • Disposable Glove Material Nitrile
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Glove Size 6-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list