GLOVES DISP TNTNIT P/F SZ7 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES DISP TNTNIT P/F SZ7 100/BX

TNT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL92-600-7
  • Mfr. Model # 92-600-7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2397
  • Shipping Weight 1.42 lbs

Product Details

Touch N Tuff(R) disposable 100% nitrile gloves. Beaded cuff provides a snug fit and helps donning. 4-mil, 9-1/2 inch length. Teal colour. 100 gloves per dispenser. Agriculture Canada accepted.

Technical Specs

  • Colour Green
  • Cuff Rolled Beaded
  • Standards EN 420, EN374/1, 2, 3, EN 1191-1, 3, ASTM D 6319, FDA 21 CFR 177-2600, Areete 09, 11, 04, European Regulation 1935, 2004, German Recommnedation for Food Commodities
  • Powdered/Powder Free Powder Free
  • Application Chemical Handling, Fluid Mixing, Handling of Cytostatics, Painting Tools, Testing Chemicals, Electronics, Glass Manufacturing, Handling Small Parts, Washing Tools
  • Item Touch N Tuff(R) Disposable Gloves
  • Special Features Offers Easy Donning and Strong Grip in Wet or Dry Conditions
  • Resists Puncture Resistance
  • Palm Thickness 4.70 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Grade Food
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Glove Length 9-1/2"
  • Disposable Glove Material Nitrile
  • Glove Size Small

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list