Skip Content
GLOVES DISP TNT NITRITE PWDR 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES DISP TNT NITRITE PWDR 100/BX

TNT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL92-575XL
  • Mfr. Model # 92-575XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2397
  • Shipping Weight 1.49 lbs

Product Details

Touch N Tuff(R) disposable 100% nitrile gloves. Beaded cuff provides a snug fit and helps donning. Blue 5-mil, 9-1/2 inch length. Features textured fingers for exceptional grip. 100 gloves per dispenser. Agriculture Canada accepted.

Technical Specs

  • Colour Dark Blue
  • Size X-Large
  • Length 9.5"
  • Material Nitrile
  • Cuff Beaded
  • Standards EN 420, EN374/1, 2, 3, ASTM D 6319, FDA 21 CFR 177-2600, Areete 09, 11, 04, European Regulation 1935, 2004, German Recommnedation for Food Commodities
  • Sold As Box of 100
  • Powdered/Powder Free Powdered
  • Application Acid Resistance, Filtration Processes, Light Assembly Tasks, Chemical Handling, Laboratory Analysis, Light Duty Maintenance and Clean Up
  • Item Touch N Tuff(R) Disposable Gloves
  • Special Features Features Textured Fingers for Exceptional Grip
  • Glove Finish Type Textured
  • Palm Thickness 4.30 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Disposable Glove Grade Food
  • Disposable Glove Material Nitrile
  • Glove Length 9-1/2"
  • Glove Size X-Large

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List