Skip Content
GLOVES DISP NITRILE DEXI-TASK LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES DISP NITRILE DEXI-TASK LARGE

HONEYWELL NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONLA049LGE
  • Mfr. Model # LA049LGE
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Colour Blue
  • Item Disposable Gloves
  • Lining Unlined
  • Special Features Ambidextrous
  • Cuff Rolled
  • Powdered/Powder Free Powdered
  • Disposable Glove Material Nitrile
  • Disposable Glove Grade Exam, Medical
  • Glove Length 9"
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Glove Size 7
  • Application Agriculture, Chemical, Food Services, Municipal Services, Oil and Gas
  • Resists Chemicals
  • Standards ANSI/ISEA 105 - ASTM D3389-05, ANSI/ISEA 105 - ASTM F1790-97, EN374, EN388, EN420, OSHA Standard -29 CFR 1915.157, USDA and FDA Regulations, 21 CFR
  • Metal Detectable No
  • Finger Thickness 5.00 mil
  • Latex Content Latex Free
  • Sterile/Non-Sterile Non-Sterile
  • Glove Texture Location Smooth
  • Palm Thickness 5.00 mil
  • Cuff Thickness 5.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list