Skip Content
GLOVES DISP NDEX FR NITR XSML 1C/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES DISP NDEX FR NITR XSML 1C/BX

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM7705PFTXS
  • Mfr. Model # 7705PFTXS
  • UNSPSC # 42132200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • Item Disposable Gloves
  • Application Food, Medical, Labs And Pharmaceutical, Fule Handling, Pateint Examination
  • Colour Green
  • Cuff Rolled
  • Special Features Accelerator Free
  • Resists Blood Borne Pathogen
  • Lining Unlined
  • Standards New Federal Highway Hi-Vis Safety Regulations Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM
  • Powdered/Powder Free Powder Free
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Disposable Glove Material Nitrile
  • Glove Size X-Small
  • Glove Length 9-1/2"
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Finger Thickness 4.00 mil
  • Glove Texture Location Fingers Only
  • Latex Content Latex Free
  • Cuff Thickness 4.00 mil
  • Aloe Inner Surface No
  • Palm Thickness 4.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list