GLOVES DISP NDEX FR NITR SML 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES DISP NDEX FR NITR SML 100/BX

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM7705PFTS
  • Mfr. Model # 7705PFTS
  • UNSPSC # 42132200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Product Details

N-Dex(R) free is an accelerator free disposable nitrile glove with a luminous high visibility green glove and textured finger tips. N-Dex(R) Free provides laboratory, pharmaceutical and industrial workers with greater grip, comfort and dexterity.

Technical Specs

  • Colour Fluorescent Green
  • Cuff Rolled
  • Standards Category II CE Compliant, EN374-2, New Federal Highway Hi-Vis Safety Regulations Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM
  • Powdered/Powder Free Powder Free
  • Application Public Utilities, Petrochemical,Janitorial, Construction, Automotive
  • Item Disposable Gloves
  • Special Features Accelerator Free
  • Lining Disposable
  • Metal Detectable No
  • Resists Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
  • Latex Content Latex Free
  • Palm Thickness 4.00 mil
  • Glove Texture Location Fingers Only
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Grade Exam, Medical
  • Glove Size X-Large
  • Disposable Glove Material Nitrile
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Glove Length 9-1/2"
  • Sterile/Non-Sterile Non-Sterile
  • Cuff Thickness 4.00 mil
  • Finger Thickness 4.00 mil

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list