GLOVES DISP MEDICAL LATEX SML 100/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES DISP MEDICAL LATEX SML 100/B

HONEYWELL NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT425S
  • Mfr. Model # T425S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.32 lbs

Technical Specs

  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Disposable Glove Grade Exam, Medical
  • Sterile/Non-Sterile Non-Sterile
  • Glove Size Small
  • Glove Length 9"
  • Disposable Glove Material Natural Rubber Latex
  • Application Agriculture, Chemical, Food Services, Manufacturing, Municipal Services, Transportation, Utilities
  • Colour White
  • Item Disposable Gloves
  • Cuff Beaded
  • Resists Chemicals
  • Standards ANSI/ISEA 105 - ASTM D3389-05, ANSI/ISEA 105 - ASTM F1790-97, EN374, EN388, EN420, OSHA Standard -29 CFR 1915.157, USDA and FDA Regulations, 21 CFR
  • Lining Unlined
  • Metal Detectable No
  • Powdered/Powder Free Powdered
  • Glove Texture Location Smooth
  • Finger Thickness 5.00 mil
  • Latex Content Contains Latex
  • Palm Thickness 5.00 mil
  • Cuff Thickness 5.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list