Skip Content
GLOVES DISP MEDICAL LATEX MED 100/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES DISP MEDICAL LATEX MED 100/B

HONEYWELL NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT425M
  • Mfr. Model # T425M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.32 lbs

Technical Specs

  • Colour White
  • Application Agriculture Protection, Chemical Splash, Food Service, Production, Municipal Services, Transportation, Utilities
  • Item Disposable Gloves
  • Resists Abrasion, Chemical Resistance
  • Cuff Rolled
  • Standards ANSI/ISEA 105 - ASTM D3389-05, ANSI/ISEA 105 - ASTM F1790-97, EN374, EN388, EN420, OSHA Standard - 29 CFR 1915.157, Provisions USDA and FDA, 21 CFR
  • Lining Unlined
  • Powdered/Powder Free Powdered
  • Metal Detectable No
  • Latex Content Contains Latex
  • Palm Thickness 5.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Disposable Glove Grade Exam, Medical
  • Glove Length 9"
  • Disposable Glove Material Latex
  • Glove Size Medium
  • Cuff Thickness 5.00 mil
  • Sterile/Non-Sterile Non-Sterile
  • Glove Texture Location Smooth
  • Finger Thickness 5.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list