Skip Content
GLOVES DISP LATEX NAT XL PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVES DISP LATEX NAT XL PK100

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR22JK11
  • Mfr. Model # 22JK11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.48 lbs

Technical Specs

  • Application Industrial Safety, Laboratory, Dental, EMS, Healthcare, Automotive Markets
  • Item Disposable Gloves
  • Colour Natural
  • Cuff Rolled/Beaded
  • Standards FDA 510K
  • Powdered/Powder Free Powder Free
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Palm Thickness Range 6.00 - 6.99 mil
  • Disposable Glove Grade Exam, Medical
  • Glove Size X-Large
  • Disposable Glove Material Natural Rubber Latex
  • Glove Length 9-1/2"
  • Lining Unlined
  • Metal Detectable No
  • Latex Content Contains Latex
  • Aloe Inner Surface No
  • Palm Thickness 6.00 mil
  • Finger Thickness 6.00 mil
  • Glove Texture Location Fully
  • Cuff Thickness 6.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list