GLOVES DISP LATEX NAT XL PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES DISP LATEX NAT XL PK100

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR21DL21
  • Mfr. Model # 21DL21
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Application Food Handling, Light Maintenance
  • Colour Natural
  • Item Disposable Gloves
  • Cuff Rolled/Beaded
  • Standards FDA Regulation 21 CFR 170-199, ASTM D 3578
  • Resists Low Chemical Hazards
  • Powdered/Powder Free Powdered
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Glove Size X-Large
  • Disposable Glove Material Natural Rubber Latex
  • Disposable Glove Grade Exam, Medical, Food
  • Glove Length 9-1/2"
  • Metal Detectable No
  • Latex Content Contains Latex
  • Glove Texture Location Smooth
  • Palm Thickness 5.00 mil
  • Finger Thickness 5.00 mil
  • Aloe Inner Surface No
  • Cuff Thickness 5.00 mil
  • Lining Unlined

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list