Skip Content
GLOVES DEER GRAIN PALM TIG SZ 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES DEER GRAIN PALM TIG SZ 11

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG777D11
  • Mfr. Model # 777D11
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 840
  • Shipping Weight 0.35 lbs

Product Details

Grain deerskin palm provides maximum comfort. Seamless split cowhide back for heat and spark protection.

Technical Specs

  • Item Welding Glove
  • Size 11
  • Application Mig, Tig Welding
  • Grade of Leather Premium
  • Back Material Split Leather Cowhide
  • Cuff Gauntlet

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list