GLOVES DD FULL CTD PVC W/CHIPS LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES DD FULL CTD PVC W/CHIPS LGE

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON77-225-09
  • Mfr. Model # 77-225-09
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Waste Management-Garbage Collection and Handling, Cleaning, Degreasing and Plant Maintenance, Pipe Handling and Fitting, Fisheries, Mining, Petrochemical and Oil Refinery
  • Colour Blue
  • Item PVC Gloves
  • Resists Abrasion, Cut, Snag, Puncture, Tear, Oils, Greases, Fats, solvents, Variety of Low Concentration Chemicals
  • Cuff Gauntlet
  • Lining Cotton Interlock
  • Standards EN388: 4121,EN374 AJK,EN 374EN 374
  • Thumb Style Straight
  • Gauge 13
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 1
  • ANSI/ISEA Cut Level 1
  • ANSI Cut Grams N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list