Skip Content
Discontinued with Replacement
GLOVES DBLE DIP PVC 18N GNTLT GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVES DBLE DIP PVC 18N GNTLT GRN

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG99-1-718
  • Mfr. Model # 99-1-718
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs
Suggested Replacement Product
GLOVES PVC 18IN ROUGH GR 11

Price: NA

Technical Specs

  • Glove Length 18"
  • Glove Color Family Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list