Skip Content
GLOVES CUT RESISTANT YELLOW/BLACK X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES CUT RESISTANT YELLOW/BLACK X

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4TXJ9
  • Mfr. Model # 4TXJ9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Protects From Sharp Edges of Metals, Ceramics, Glass and Other Materials
  • Colour Yellow/Black
  • Gauge 13
  • Item Cut-Resistant Gloves
  • Cuff Knit
  • ANSI/ISEA Cut Level 1
  • Thumb Style Straight
  • ANSI/ISEA Puncture Level 1
  • Finger Style Full
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • ANSI/ISEA Abrasion Level 4
  • Palm Material Nitrile
  • Stitching Material Acrylic/Nylon/Kevlar(R)
  • Suggested Use Environment Dry/Light Oil
  • Glove Size X-Small
  • Glove Length 8-3/4"
  • Glove Cut Clute
  • Glove Coating Material Nitrile
  • Glove Coating Finish Rough

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list