GLOVES CUT RESISTANT SANDY NIT XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES CUT RESISTANT SANDY NIT XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR29JV48
  • Mfr. Model # 29JV48
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Application Protects From Sharp Edges of Metals, Ceramics, Glass and Other Materials
  • Gauge 13
  • Colour Gray/Black
  • Item Cut-Resistant Gloves
  • Standards ANSI/ISEA 105
  • Cuff Knit
  • Palm Material Natural Rubber
  • ANSI/ISEA Cut Level 2
  • Thumb Style Wing
  • Stitching Material Polyester
  • Knuckle Padding Material High-Performance Polyethylene
  • ANSI/ISEA Abrasion Level 3
  • ANSI Cut Grams Greater Than500
  • ANSI Abrasion Cycles Greater Than1,000
  • Finger Style Full
  • Finger Material High-Performance Polyethylene
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • Weight Heavy
  • Suggested Use Environment Dry/Light Oil
  • Glove Length 10-1/2"
  • Glove Size X-Large
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Material Nitrile
  • Glove Hand Style Left and Right
  • Series Condor
  • ANSI/ISEA Puncture Level 0
  • Glove Coating Finish Sandy
  • Glove Cut Clute
  • Glove Lining Material - Cut Resistant HPPE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list