Skip Content
GLOVES CUT RESISTANT SANDY NIT S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVES CUT RESISTANT SANDY NIT S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR29JV70
  • Mfr. Model # 29JV70
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Application Protects From Sharp Edges of Metals, Ceramics, Glass and Other Materials
  • Colour Blue/Black
  • Gauge 13
  • Item Cut-Resistant Gloves
  • Cuff Knit
  • Palm Material Natural Rubber
  • Standards ANSI/ISEA 105
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Thumb Style Wing
  • Knuckle Padding Material High-Performance Polyethylene
  • Stitching Material Polyester
  • ANSI Cut Grams Greater Than1,000
  • ANSI Abrasion Cycles Greater Than3,000
  • Finger Material High-Performance Polyethylene
  • Finger Style Full
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • Weight Heavy
  • Suggested Use Environment Dry/Light Oil
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Material Nitrile
  • Glove Length 9"
  • Glove Size Small
  • Glove Coating Finish Foam
  • Glove Hand Style Left and Right

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list