Skip Content
GLOVES CUT RESISTANT SANDY NIT M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVES CUT RESISTANT SANDY NIT M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR29JV51
  • Mfr. Model # 29JV51
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Application Protects From Sharp Edges of Metals, Ceramics, Glass and Other Materials
  • Colour Gray/Black
  • Gauge 10
  • Item Cut-Resistant Gloves
  • Length 9-1/2"
  • Cuff Knit
  • Size Medium
  • Standards ANSI/ISEA 105
  • Lining High-Performance Polyethylene
  • Coating Material Nitrile
  • Palm Material Natural Rubber
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 3
  • Knuckle Padding Material High-Performance Polyethylene
  • Coating Coverage Palm
  • Stitching Material Polyester
  • Thumb Style Wing
  • Coating Finish Rough
  • ANSI Cut Grams Greater Than1,000
  • ANSI Abrasion Cycles Greater Than1,000
  • Finger Material High-Performance Polyethylene
  • Puncture Resistant No
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Finger Style Full
  • Weight Heavy
  • Hand Right/Left
  • Suggested Use Environment Dry/Light Oil
  • Glove Size Medium
  • Glove Length 9-1/2"
  • Glove Coating Material Nitrile
  • Glove Hand Style Left and Right

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List