GLOVES CUT RESISTANT SANDY NIT M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES CUT RESISTANT SANDY NIT M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR29JV46
  • Mfr. Model # 29JV46
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Application Protects From Sharp Edges of Metals, Ceramics, Glass and Other Materials
  • Colour Gray/Black
  • Gauge 13
  • Item Cut-Resistant Gloves
  • Cuff Knit
  • Standards ANSI/ISEA 105
  • Palm Material Natural Rubber
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • Thumb Style Wing
  • Knuckle Padding Material High-Performance Polyethylene
  • Stitching Material Polyester
  • ANSI Cut Grams Greater Than500
  • ANSI Abrasion Cycles Greater Than1,000
  • Finger Material High-Performance Polyethylene
  • Finger Style Full
  • Puncture Resistant No
  • Abrasion Resistant Yes
  • Weight Heavy
  • Glove Length 9-1/2"
  • Glove Coating Coverage 3/4 Dip
  • Glove Hand Style Left and Right
  • Glove Size Medium
  • Glove Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list