GLOVES CUT RESISTANT SANDY NIT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

GLOVES CUT RESISTANT SANDY NIT L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR29JV72
  • Mfr. Model # 29JV72
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Colour Blue/Black
  • Application Protects From Sharp Edges of Metals, Ceramics, Glass and Other Materials
  • Gauge 13
  • Item Cut-Resistant Gloves
  • Cuff Knit
  • Standards ANSI/ISEA 105
  • ANSI/ISEA Cut Level 3
  • Palm Material Natural Rubber
  • Knuckle Padding Material High-Performance Polyethylene
  • Thumb Style Wing
  • ANSI/ISEA Abrasion Level 4
  • Stitching Material Polyester
  • ANSI Cut Grams Greater Than1,000
  • ANSI Abrasion Cycles Greater Than3,000
  • Finger Material High-Performance Polyethylene
  • Abrasion Resistant Yes
  • Finger Style Full
  • Puncture Resistant No
  • Weight Heavy
  • Suggested Use Environment Dry/Light Oil
  • Glove Length 10"
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Foam
  • Glove Size Large
  • Glove Coating Material Nitrile
  • Glove Hand Style Left and Right
  • Series Condor
  • ANSI/ISEA Puncture Level 0
  • Glove Cut Clute
  • Glove Lining Material - Cut Resistant HPPE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list