GLOVES CUT RESISTANT SANDY NIT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES CUT RESISTANT SANDY NIT L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR29JV62
  • Mfr. Model # 29JV62
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Application Protects From Sharp Edges of Metals, Ceramics, Glass and Other Materials
  • Colour Blue/Black
  • Gauge 13
  • Item Cut-Resistant Gloves
  • Standards ANSI/ISEA 105
  • Cuff Knit
  • Palm Material Natural Rubber
  • ANSI/ISEA Abrasion Level 4
  • Thumb Style Wing
  • ANSI/ISEA Cut Level 3
  • Knuckle Padding Material High-Performance Polyethylene
  • Stitching Material Polyester
  • ANSI Cut Grams Greater Than1,000
  • ANSI Abrasion Cycles Greater Than3,000
  • Finger Material High-Performance Polyethylene
  • Puncture Resistant No
  • Abrasion Resistant Yes
  • Finger Style Full
  • Weight Heavy
  • Suggested Use Environment Dry/Light Oil
  • Glove Length 10"
  • Glove Size Large
  • Glove Coating Material Nitrile
  • Glove Hand Style Left and Right
  • Series Condor
  • ANSI/ISEA Puncture Level 0
  • Glove Coating Finish Sandy
  • Glove Coating Coverage Palm and Fingers
  • Glove Lining Material - Cut Resistant HPPE
  • Glove Cut Clute

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list