Skip Content
GLOVES CUT RESISTANT SANDY NIT 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVES CUT RESISTANT SANDY NIT 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR29JV74
  • Mfr. Model # 29JV74
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Gauge 13
  • Colour Blue/Black
  • Item Cut-Resistant Gloves
  • Application Protects From Sharp Edges of Metals, Ceramics, Glass and Other Materials
  • Cuff Knit
  • Standards ANSI/ISEA 105
  • Palm Material Natural Rubber
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Cut Level 3
  • Thumb Style Wing
  • Knuckle Padding Material High-Performance Polyethylene
  • Stitching Material Polyester
  • ANSI Cut Grams Greater Than1,000
  • ANSI Abrasion Cycles Greater Than3,000
  • Finger Material High-Performance Polyethylene
  • Finger Style Full
  • Puncture Resistant No
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Weight Heavy
  • Suggested Use Environment Dry/Light Oil
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Foam
  • Glove Length 11"
  • Glove Size 2X-Large
  • Glove Coating Material Nitrile
  • Glove Hand Style Left and Right

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list