Skip Content
GLOVES CUT RESISTANT SANDY NIT 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVES CUT RESISTANT SANDY NIT 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR29JV64
  • Mfr. Model # 29JV64
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application Protects From Sharp Edges of Metals, Ceramics, Glass and Other Materials
  • Colour Blue/Black
  • Gauge 13
  • Item Cut-Resistant Gloves
  • Cuff Knit
  • ANSI/ISEA Cut Level 3
  • Standards ANSI/ISEA 105
  • Palm Material Natural Rubber
  • ANSI/ISEA Abrasion Level 4
  • Knuckle Padding Material High-Performance Polyethylene
  • Stitching Material Polyester
  • Thumb Style Wing
  • ANSI Cut Grams Greater Than1,000
  • ANSI Abrasion Cycles Greater Than3,000
  • Finger Material High-Performance Polyethylene
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Finger Style Full
  • Puncture Resistant No
  • Weight Heavy
  • Glove Length 11"
  • Suggested Use Environment Dry/Light Oil
  • Glove Size 2X-Large
  • Glove Coating Material Nitrile
  • Glove Hand Style Left and Right

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list