Skip Content
GLOVES CUT RESISTANT SALT/PEPPER S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES CUT RESISTANT SALT/PEPPER S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2RA20
  • Mfr. Model # 2RA20
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Application Electronic and Small Parts Assembly, Hi-Tech Applications, Automotive Sub-Assembly, Inspection
  • Colour Black/White
  • Gauge 13
  • Item Cut-Resistant Gloves
  • Standards ASTM F1790-97
  • Cuff Knit
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 5
  • Palm Material Polyurethane
  • Thumb Style Straight
  • ANSI Abrasion Cycles 20,000
  • ANSI Cut Grams 500
  • Finger Material Polyurethane
  • Finger Style Full
  • ANSI Puncture Newtons 10
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • Weight 0.09 lb.
  • Suggested Use Environment Dry
  • ANSI/ISEA Puncture Level 0
  • Glove Size Small
  • Glove Length 9-1/4"
  • Glove Coating Finish Smooth
  • Glove Coating Coverage 3/4 Dip
  • Glove Cut Clute
  • Glove Coating Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list