Skip Content
GLOVES CUT RESISTANT S POLY HPPE PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES CUT RESISTANT S POLY HPPE PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR29JV86
  • Mfr. Model # 29JV86
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Application Handling and Assembling Small Parts and Products with Sharp Edges of Stamped Metal, Plastic or Ceramics
  • Colour White
  • Gauge 13
  • Item Cut-Resistant Gloves
  • Size Small
  • Length 9"
  • Cuff Knit
  • Standards ANSI 105, EN388
  • Coating Material Polyurethane
  • Lining High-Performance Polyethylene
  • Palm Material High-Performance Polyethylene/Polyurethane
  • Back Material High-Performance Polyethylene/Polyurethane
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 5
  • Thumb Style Wing
  • Knuckle Padding Material High-Performance Polyethylene
  • Stitching Material Polyester
  • Coating Coverage Palm
  • ANSI Cut Grams 500
  • Coating Finish Smooth
  • ANSI Abrasion Cycles 10,000
  • Finger Style Full
  • Abrasion Resistant Yes
  • Finger Material High-Performance Polyethylene/Polyurethane
  • Cut Resistant Yes
  • Puncture Resistant No
  • Cut Seamless Knit
  • Hand Right/Left
  • Weight 0.12 lb.
  • Glove Length 9"
  • Glove Size Small
  • Suggested Use Environment Dry
  • Glove Coating Finish Smooth
  • Glove Hand Style Left and Right
  • Glove Coating Material Polyurethane

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List