GLOVES CUT RESISTANT POLYETHANE XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES CUT RESISTANT POLYETHANE XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR29JV38
  • Mfr. Model # 29JV38
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Gray/Black
  • Application Protects From Sharp Edges of Metals, Ceramics, Glass and Other Materials
  • Item Cut-Resistant Gloves
  • Gauge 13
  • Cuff Knit
  • Standards ANSI/ISEA 105
  • Palm Material Polyurethane
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 1
  • Thumb Style Wing
  • Knuckle Padding Material High-Performance Polyethylene
  • Stitching Material Polyester
  • ANSI Abrasion Cycles Greater Than100
  • ANSI Cut Grams Greater Than1,000
  • Finger Material Polyurethane
  • Finger Style Full
  • Puncture Resistant No
  • Abrasion Resistant Yes
  • Weight Light
  • Suggested Use Environment Dry
  • Glove Length 10-1/2"
  • Glove Coating Finish Smooth
  • Glove Hand Style Left and Right
  • Glove Size X-Large
  • Glove Coating Material Polyurethane
  • Series Condor
  • ANSI/ISEA Puncture Level 0
  • Glove Coating Coverage Palm and Fingers
  • Glove Lining Material - Cut Resistant HPPE
  • Glove Cut Clute

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list