Skip Content
GLOVES CUT RESISTANT NIT FOAM XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

GLOVES CUT RESISTANT NIT FOAM XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR29JV58
  • Mfr. Model # 29JV58
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.175 lbs

Technical Specs

  • Application Protects From Sharp Edges of Metals, Ceramics, Glass and Other Materials
  • Colour Gray/Black
  • Gauge 13
  • Item Cut-Resistant Gloves
  • Cuff Knit
  • Standards ANSI/ISEA 105
  • ANSI/ISEA Cut Level 3
  • Palm Material Natural Rubber
  • ANSI/ISEA Abrasion Level 3
  • Thumb Style Wing
  • Knuckle Padding Material High-Performance Polyethylene
  • Stitching Material Polyester
  • ANSI Abrasion Cycles Greater Than1,000
  • ANSI Cut Grams Greater Than1,000
  • Finger Material High-Performance Polyethylene
  • Finger Style Full
  • Puncture Resistant No
  • Abrasion Resistant Yes
  • Weight Heavy
  • Suggested Use Environment Dry/Light Oil
  • Glove Hand Style Left and Right
  • Glove Length 10-1/2"
  • Glove Size X-Large
  • Glove Coating Material Nitrile
  • Glove Coating Finish Foam

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list