GLOVES CUT RESISTANT NIT FOAM XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES CUT RESISTANT NIT FOAM XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR29JV43
  • Mfr. Model # 29JV43
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.185 lbs

Technical Specs

  • Colour Black/Hi-Vis Orange
  • Item Cut-Resistant Gloves
  • Application Protects From Sharp Edges of Metals, Ceramics, Glass and Other Materials
  • Gauge 10
  • Standards ANSI/ISEA 105
  • Cuff Knit
  • Palm Material Natural Rubber
  • ANSI/ISEA Cut Level 2
  • Thumb Style Wing
  • ANSI/ISEA Abrasion Level 3
  • Stitching Material Polyester
  • Knuckle Padding Material High-Performance Polyethylene
  • ANSI Cut Grams Greater Than500
  • ANSI Abrasion Cycles Greater Than1,000
  • Finger Style Full
  • Finger Material High-Performance Polyethylene
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • Weight Heavy
  • Suggested Use Environment Dry/Light Oil
  • Glove Coating Finish Foam
  • Glove Length 10-1/2"
  • Glove Hand Style Left and Right
  • Glove Coating Material Nitrile
  • Glove Size X-Large
  • Series Condor
  • ANSI/ISEA Puncture Level 0
  • Glove Coating Coverage Palm and Fingers
  • Glove Lining Material - Cut Resistant HPPE
  • Glove Cut Clute

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list